Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Logic™+ and PuriCare™ Base Stand
SDP

Catalog No. 1630481 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English):
50.5 in.
74.5 in.
Includes:
Fixed Feet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Includes
16-304-81 74.5 in. Fixed Feet
16-304-82 50.5 in. Fixed Feet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-304-81 Supplier Labconco™ Supplier No. 3730600
Add to Cart
Add to Cart

Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.

Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.

  • Durable 1.75 in. (4.4cm) epoxy-coated steel
  • Adjust in 1 in. (2.5cm) increments to provide working height from 30 to 36 in. (76 to 91cm)

Order Info

L x H: 29.23 x 27.5 to 33.5 in. (74 x 70 to 85cm)

Certifications

NSF-listed

Specifications

Product Type Telescoping Base Stand
Includes Fixed Feet
Width (English) 74.5 in.
Surface Coating Epoxy
Length (English) 29.25 in.
Load Bearing Capacity (Metric) 453.59 kg
Load Bearing Capacity (English) 1000 lb.
Certifications/Compliance NSF 49, ADA
For Use With (Equipment) 6 ft. W Logic™ biosafety cabinet
Depth (English) 29 in.
Depth (Metric) 73.66 cm
Height (English) 27.5 to 34.5 in.
Increments 1 in.
Material Steel
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.