Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Cotton-Tipped Plastic-Shaft Sterile Applicators

Catalog No. 22029504
Change view
Click to view available options
Quantity:
Individually wrapped
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-029-504 Individually wrapped
22-029-499 Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-029-504 Supplier Puritan™ Supplier No. 25806 1PC
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cotton-tipped sterile applicators with 6 in. plastic shafts

All purpose general swab; Wound dressing and cleaning; Application of topical dressings; Specimen collection; Cell collection for DNA testing; Individually wrapped, 1 or 2 per/package; Made in USA

Specifications

Quantity Individually wrapped
Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) All purpose general swab, wound care, specimen collection
Product Type Applicator
Diameter (Metric) Handle 0.25 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.87 in.
Length (Metric) Handle 1.49 cm
Length (English) Tip 0.687 in.
Length (Metric) Tip 1.7 cm
Diameter (Metric) Tip 0.51 cm
Diameter (English) Tip 0.2 in.
Sterility Sterile
Handle Material Polystyrene
Tip Style Regular
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.