Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ Cotton-Tipped Plastic-Shaft Sterile Applicators
Click to view available options
Quantity:
Individually wrapped
Pack of 2
Description
All purpose general swab; Wound dressing and cleaning; Application of topical dressings; Specimen collection; Cell collection for DNA testing; Individually wrapped, 1 or 2 per/package; Made in USA
Specifications
Specifications
| Quantity | Individually wrapped |
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
| Diameter (English) Handle | 0.1 in. |
| Length (English) | 6 in. |
| For Use With (Application) | All purpose general swab, wound care, specimen collection |
| Product Type | Applicator |
| Diameter (Metric) Handle | 0.25 cm |
| Length (Metric) | 15.2 cm |
| Length (English) Handle | 5.87 in. |
| Length (Metric) Handle | 1.49 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction