Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ HydraFlock™ Nonsterile Flocked Swabs
Click to view available options
Length (Metric):
150.6 mm
152.9 mm
153.2 mm
153.4 mm
Tip Style:
Large
Micro Ultrafine
Minitip flocked
Ultrafine Flocked
Description
A new era in flock swab technology. HydraFlock provides superior collection and release of specimens. The unique microstructure of Hydra’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens.; For buccal cell collection; Specimen collection; Tip material is comprised of polyester bicomponent fiber; Made in USA
Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003 |
| Length (English) | 6.03 in. |
| For Use With (Application) | Buccal cell collection, forensic evidence collection, DNA testing, specimen collection and rapid diagnostic testing |
| Product Type | Flocked Swab |
| Length (Metric) | 153.2 mm |
| Length (English) Handle | 4 in. |
| Length (Metric) Handle | 100 mm |
| Length (English) Tip | 0.312 in. |
| Length (Metric) Tip | 7.92 mm |
| Diameter (Metric) Tip | 3.5 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction