Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ PurFlock™ Ultra Sterile Flocked Swabs
Click to view available options
Length (Metric):
150.6 mm
152.4 mm
152.9 mm
153.2 mm
153.4 mm
Tip Style:
Elongated Flocked
Large
Micro Ultrafine
Minitip flocked
Regular flocked
Ultrafine Flocked
Includes:
Breakpoint length: 100mm
Breakpoint length: 30mm
Breakpoint length: 80mm
Breakpoint length: None
Description
Packaged in a reclosable dry transport tube for ease in transport to the lab
Puritan’s new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.
Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
Specifications
| Quantity | 500/Cs. |
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003 |
| Length (English) | 6.02 in. |
| Product Type | Flocked Swab |
| Length (Metric) | 152.9 mm |
| Length (English) Handle | 4 in. |
| Length (English) Tip | 0.66 in. |
| Length (Metric) Tip | 16.7 mm |
| Diameter (Metric) Tip | 3.5 mm |
| Diameter (English) Tip | 0.14 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction