Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Rayon-Tipped Applicators

Catalog No. 22029572
Click to view available options
Length (Metric):
13.8 cm
15.2 cm
20.3 cm
Tip Style:
Extra Absorbent
Minitip
Regular
Soft, Smooth
Handle Material:
Aluminum
Polystyrene
This item is not returnable. View return policy
This item is not returnable. View return policy

Collect specimen for testing and screening

For specimen collection.  Applying medicines.  Wound treatment.  General patient care swab.  Swab suitable for small cavities.  Pediatric ENT.  Eye Microbiology.  Veterinary Care.  Individually wrapped. 

Certifications

CE Marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.025 in.
Length (English) 5.43 in.
For Use With (Application) Specimen collection for testing and screening, wound care
Product Type Applicator
Diameter (Metric) Handle 0.063 cm
Length (Metric) 13.8 cm
Length (English) Handle 5.37 in.
Length (Metric) Handle 13.6 cm
Length (English) Tip 0.687 in.
Handle Type Flexible
Length (Metric) Tip 1.7 cm
Diameter (Metric) Tip 0.19 cm
Diameter (English) Tip 0.078 in.
Grade Medical
Sterility Sterile
Handle Material Aluminum
Tip Style Regular
Tip Material Rayon
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.