Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Rayon-Tipped Applicators

Catalog No. 22025205
Click to view available options
Length (Metric):
13.8 cm
15.2 cm
20.3 cm
Tip Style:
Extra Absorbent
Minitip
Regular
Soft, Smooth
Handle Material:
Aluminum
Polystyrene

Collect specimen for testing and screening

Oversized, extra-absorbent rayon tip; Used as a preparatory tool for specimen sampling and exams; Forensic evidence collection; Cell collection in veterinary applications; Made in USA

Certifications

CE Marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.156
Length (English) 8 in.
For Use With (Application) OB/GYN preparation and examinations, gynecological cleaning, laboratory cell research, cell collection in veterinary applications
Product Type Applicator
Diameter (Metric) Handle 0.39 cm
Length (Metric) 20.3 cm
Length (English) Handle 8 in.
Length (Metric) Handle 20.3 cm
Length (English) Tip 1.125 in.
Handle Type Hollow
Length (Metric) Tip 2.85 cm
Diameter (Metric) Tip 1.27 cm
Diameter (English) Tip 0.5 in.
Grade Medical
Sterility Sterile
Handle Material Polystyrene
Tip Style Extra Absorbent
Tip Material Rayon
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.