Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Puritan™ Rayon-Tipped Applicators
                    Click to view available options
                
                
                    
                            
                                Length (Metric):
                            
                        
                        
                            
                                13.8 cm
                            
                        
                            
                                15.2 cm
                            
                        
                            
                                20.3 cm
                            
                        
                    
                            
                                Tip Style:
                            
                        
                        
                            
                                Extra Absorbent
                            
                        
                            
                                Minitip
                            
                        
                            
                                Regular
                            
                        
                            
                                Soft, Smooth
                            
                        
                    
                            
                                Handle Material:
                            
                        
                        
                            
                                Aluminum
                            
                        
                            
                                Polystyrene
                            
                        
                    Description
Puritan’s new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.
                        
                        
                        
                        
                            Certifications
CE Marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | 
| Diameter (English) Handle | 0.10 in. | 
| Length (English) | 6 in. | 
| For Use With (Application) | Specimen collection swab for testing and screening, cell collection for DNA testing, general purpose collection swab | 
| Product Type | Applicator | 
| Diameter (Metric) Handle | 0.25 cm | 
| Length (Metric) | 15.2 cm | 
| Length (English) Handle | 5.87 in. | 
| Length (Metric) Handle | 14.9 cm | 
| Length (English) Tip | 0.687 in. | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                