Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Purospher™ Hibar™ STAR Amino (NH2) RT Mixed Mode HPLC Column, 5 μm, 4.6 mm x 250 mm

Catalog No. M1519130001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1519130001 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1519130001 Supplier MilliporeSigma™ Supplier No. 1519130001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Column Format: Analytical Column; Pore Size: 120 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC

  • Stationary Phase: Amino (NH2)
  • Packing Material: Silica
  • Column Dimensions: 250 mm x 4.6 mm
  • Particle Size: 5 μm
  • Pore Size: 120 Å
  • pH Range: 1.5 to 10.5
  • Separation Techniques: HILIC, normal phase, reversed phase, and supercritical fluid (SFC)
  • USP Type: L8
  • Pressure Limit: 400 bar
  • Temperature Limit: 65 °C
  • Applications: Separation of alcohols, carboxylic acids, fat-soluble vitamins, nucleotides, steroids, sugars, sugar alcohols, sweeteners, and water-soluble vitamins
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Particle Size 5 μm
pH 1.5 to 10.5
Pore Size 120 Å
USP Type L8
Stationary Phase Amino (NH2)
Product Line Purospher
Packing Material Silica
Column Type Mixed Mode
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Material Stainless Steel
Technique Normal and Reversed Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.