Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Purospher™ STAR Phenyl (2μm) Hibar™ HR UHPLC Column

Catalog No. M1510130001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1510130001 50 mm
M1510140001 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1510130001 Supplier MilliporeSigma™ Supplier No. 1510130001
Add to Cart
Add to Cart

Provides the required pH stability for 99% of common applications. MilliporeSigma Purospher™ STAR Phenyl (2μm) Hibar™ HR UHPLC Column provides the power to separate the most difficult compound mixtures with optimal, reproducible results. Ava

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 2 μm
pH 1.5 to 10.5
Pore Size 120 Å
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Silica
Carbon Load 12.5%
Column Type Reversed Phase
Phase Reversed Phase
Technique Reverse Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.