Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Purospher™ STAR Phenyl (5μm) LiChroCART™ HPLC Cartridge

Catalog No. M1519220001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1519220001 150 mm
M1519210001 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1519220001 Supplier MilliporeSigma™ Supplier No. 1519220001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides the required pH stability for 99% of common applications. MilliporeSigma Purospher™ STAR Phenyl (5μm) LiChroCART™ HPLC Cartridge provides the power to separate the most difficult compound mixtures with optimal, reproducible results.

  • Stationary Phase: Phenyl (Ph)
  • Column Format: Analytical Column
  • Pore Size: 120 Å
  • Carbon Load: 12.5%
  • pH Stability: 1.5 to 10.5
  • Endcapped: Yes
  • Surface Area: 330 m²/g
  • Packing Material: Silica
  • USP Type: L11
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 1.5 to 10.5
Pore Size 120 Å
Surface Area 330 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Product Line Purospher
Packing Material Silica
Carbon Load 12.5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reverse Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.