Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Purospher™ STAR RP-18 (5μm) Endcapped Hibar™ RT HPLC Column

Catalog No. M1519140001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
125 mm
Diameter (Metric):
4.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1519140001 125 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1519140001 Supplier MilliporeSigma™ Supplier No. 1519140001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides the required pH stability for 99% of common applications. MilliporeSigma Purospher™ STAR RP-18 (5μm) Endcapped Hibar™ RT HPLC Column provides the power to separate the most difficult compound mixtures with optimal, reproducible resu

  • Phase: C18
  • Packing Material: Silica
  • Pore Size: 120 Å
  • USP Type: L1
  • Endcapped: Yes
  • Surface Area: 330 m²/g
  • Carbon Load: 17%
  • pH Stability: 1.5 to 10.5
  • Aqueous Mobile Phase Compatibility: Up to 100%
  • Column Format: Semi-Preparative
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 125 mm
Particle Size 5 μm
pH 1.5 to 10.5
Pore Size 120 Å
USP Type L1
Stationary Phase C18
Product Line Purospher
Packing Material Silica
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reverse Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.