Learn More
Description
- Column Format: Analytical Column
- Stationary Phase: C8
- Packing Material: Silica
- Pore Size: 120 Å
- Endcapped: Yes
- pH Range: 1.5 to 10.5
- USP Type: L7
- Trace Metal Levels: Below 5 ppm
- Technique: Reverse Phase HPLC
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 2 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| USP Type | L7 |
| Stationary Phase | C8 |
| Product Line | Purospher |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.