Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Purospher™ Hibar™ STAR RP-8 C8 RT Reversed Phase HPLC Column, 3 μm, 3 mm x 150 mm

Catalog No. M1507500001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1507500001 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1507500001 Supplier MilliporeSigma™ Supplier No. 1507500001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Column Format: Analytical Column; Pore Size: 120 Å; Column Phase: Reversed Phase

Column Format: Analytical Column

Stationary Phase: Reversed Phase (C8), endcapped

Packing Material: Silica

  • Particle size: 3 μm
  • Pore size: 120 Å
  • Dimensions: 3 mm x 150 mm
  • pH stability: 1.5 to 10.5
  • Surface area: 330 m2/g
  • Carbon load: 10.5%
  • Surface coverage: 3 μmol/m2
  • USP Type: L7
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 150 mm
Particle Size 3 μm
pH 1.5 to 10.5
Pore Size 120 Å
USP Type L7
Stationary Phase C8
Product Line Purospher STAR
Packing Material Silica
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reverse Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.