Learn More
MilliporeSigma™ Purospher™ STAR RP-8 (5μm) Endcapped Hibar™ RT HPLC Column
Shop All MilliporeSigma ProductsDescription
- Column Format: Analytical Column
- Stationary Phase: C8 (RP-8 endcapped)
- Material: High-purity silica
- Particle Type: Fully porous, spherical
- Pore Size: 120 Å
- Surface Area: 330 m2/g
- Carbon Load: 10.5% - 11.2%
- pH Range: 1.5 - 10.5
- Temperature Range: 40(60)°C
- USP Type: L7
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Particle Size | 5 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| USP Type | L7 |
| Stationary Phase | C8 |
| Product Line | Purospher STAR |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.