Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Purospher™ STAR RP-8 (5μm) Endcapped Hibar™ RT HPLC Column
Shop All MilliporeSigma Products
Click to view available options
Length (Metric):
100 mm
125 mm
Specifications
Specifications
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 125 mm |
Particle Size | 5 μm |
pH | 1.5 to 10.5 |
Pore Size | 120 Å |
USP Type | L7 |
Stationary Phase | C8 |
Packing Material | Silica |
Column Type | Reversed Phase |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction