Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Purospher™ LiChroCART™ STAR RP-8 C8 Reversed Phase HPLC Column, 5 μm, 4 mm x 125 mm

Catalog No. M1502710001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1502710001 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1502710001 Supplier MilliporeSigma™ Supplier No. 1502710001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Column Format: Cartridge; Carbon Load: 17%; Pore Size: 120 Å; Column Phase: Reversed Phase

  • Stationary Phase: C8 (RP8)
  • Particle Size: 5 μm
  • Column Dimensions: 125 mm x 4 mm
  • Column Format: LiChroCART™ cartridge
  • Material: Ultra-pure fully porous silica (Type B)
  • Endcapped: Yes
  • pH Range: 1.5 to 10.5
  • Carbon Load: 17%
  • Pore Size: 120 Å
  • USP Type: L7
  • Maximum Pressure: 250 bar (requires manuCART™ holder)
  • Surface Area: 330 m2/g
  • Suitable Techniques: HPLC, LC/MS, MS
TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 1.5 to 10.5
Pore Size 120 Å
Surface Area 330 m²/g
USP Type L7
Stationary Phase C8
Product Line Purospher
Packing Material Silica
Carbon Load 17%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reverse Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.