Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Purospher™ STAR Si5 (5μm) Hibar™ RT HPLC Column

Catalog No. M1519120001 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
4.6 mm
10 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
M1519120001 10 mm
M1519110001 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1519120001 Supplier MilliporeSigma™ Supplier No. 1519120001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides the required pH stability for 99% of common applications. MilliporeSigma Purospher™ STAR Si 5 (5μm) Hibar™ RT HPLC Column provides the power to separate the most difficult compound mixtures with optimal, reproducible results. Availa

  • Column Format: Semi-preparative
  • Stationary Phase: Silica (Si)
  • Pore Size: 120 Å
  • Operating pH Range: 1.5–10.5
  • Max Pressure: 400 bar
  • Max Temperature: 65 °C
  • Material: Stainless steel hardware, high-purity (99.999%) silica matrix
  • USP Classification: L3
  • Separation Technique: Normal phase chromatography, HILIC, SFC
  • Applications: Separation of aflatoxins, carotenoids, oils, fat-soluble vitamins, lipids, and fatty acids
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 10 mm
Length (Metric) 250 mm
Particle Size 5 μm
pH 1.5 to 10.5
Pore Size 120 Å
USP Type L3
Stationary Phase Silica
Product Line Purospher
Packing Material Silica
Column Type Normal Phase
Phase Normal Phase
Material Stainless Steel
Technique Normal Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.