Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PURUS™ Synthetic Cleanroom Paper
Shop All Purus International Inc. Products

Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Page Format:
3 Hole Punch
Plain
Description
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Proprietary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
- Produced in ISO 4 (Class 10) cleanroom
- Recyclable
- Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Specifications
Specifications
| Color | Green |
| Dimensions (L x W) | 8.5 x 11 in. |
| Height (English) | 11 in. |
| Height (Metric) | 279 mm |
| Length (English) | 11 in. |
| Length (Metric) | 279 mm |
| Width (English) | 8.5 in. |
| Width (Metric) | 216 mm |
| For Use With (Application) | For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments |
| Page Format | Plain |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction