Learn More
Specifications
Specifications
| Certifications/Compliance | USP Class VI, Natural |
| Description | UV stable |
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.125 in. |
| Material | TPE |
| Diameter (English) Outer | 0.25 in. |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.48 m |
| Thickness (English) | 0.0625 in. |
| Thickness (Metric) | 1.5875 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
