Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture II Readers Safety Glasses
Shop All Pyramex Safety Products Products
Click to view available options
Lens Tint:
Clear
Clear, Gray, Amber, Indoor/Outdoor Mirror
Gray
Mirror, Indoor/Outdoor
Magnification Power:
+1.00
+1.50
+2.00
+2.50
+3.00
Description
- Nose buds secure the glass and prevent slipping while providing a pillow soft fit
- Fully adjustable temples - 4 size settings
- Lenses provide 99% protection against harmful UV rays
- Lenses are coated for superior scratch resistance
- Strategic placement of lens insert is out of user's direct line of vision
Specifications
Specifications
Lens Coating | Scratch-resistant, UV-treated, Impact-resistant |
Lens Type | Magnifying |
Lens Tint | Clear |
Product Type | Reader Spectacles |
For Use With (Application) | For indoor applications |
Frame Color | Black |
Magnification Power | +1.00 |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | U6 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction