Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Zone II™ Safety Eyewear
Built in nose pads elevate frame for precision fit and weightless wear.
$58.89 - $80.82
Specifications
Product Type | Safety Eyewear |
---|---|
For Use With (Application) | Provides protection for eyes |
Temple Style | Rubber coated tips |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-121-928
|
Pyramex™
SB3370E |
Matte Black | Silver |
Case of 12 for $67.60
|
|
||||
19-121-926
|
Pyramex™
SB3320E |
Matte Black | Gray |
Case of 12 for $66.13
|
|
||||
19-121-936
|
Pyramex™
SS3370E |
Silver | Silver Mirror |
Case of 12 for $80.82
|
|
||||
19-121-925
|
Pyramex™
SB3310E |
Matte Black | Clear |
Case of 12 for $58.89
|
|
||||
19-121-929
|
Pyramex™
SB3380E |
Matte Black | Indoor/Outdoor Mirror | N/A | N/A | N/A | |||
19-121-943
|
Pyramex™
SBW3320E |
Blue Wood | Dark Gray | N/A | N/A | N/A | |||
Description
- Straight back, rubber coated temple tips
- Lenses filter 99% of harmful UV rays
Specifications
Safety Eyewear | |
Provides protection for eyes | |
Rubber coated tips | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title