Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Griffin Low Form Beaker with Double Graduated Metric Scale
Shop All Corning Products

Click to view available options
Capacity (Metric):
10 mL
20 mL
1000 mL
2000 mL
3000 mL
4000 mL
Description
Beaker, with spout, manufactured with uniform wall thickness, offers optimum balance between thermal shock resistance and mechanical strength.All sizes have an extra large marking spot.Reference: ASTM E-960.
- PYREX™
- Griffin style, low form
- Extra-large marking spot
- Permanent, white enamel
Specifications
Specifications
| Diameter (Metric) Outer | 25mm |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Height (English) | 1.6 in. |
| Height (Metric) | 32mm |
| Includes | Spout |
| Graduated | No |
| Scale | Dual Scale |
| Style | Griffin |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction