Learn More
Corning™ PYREX™ 47 mm Microfiltration All-Glass Assembly

Description
These filtration apparatus and components are designed for HPLC mobile phase filtration, analysis of particulate or bacterial contamination and general laboratory microfiltration. Units have coarse porosity frits, and accommodate 47 mm filters. The all-glass design ensures chemical compatibility with most organic solvents. The components of this 47 mm glassware are interchangeable with competitive products.
For components, see 33971-300, 33971-1 L, 33982-B, 33985-1 L, 33985-4L, and 33975-C.

Specifications
Specifications
Material | Glass |
No. per Case | 1 |
No. per Pack | 1/Pk. |
Volume (Metric) | 300 mL |
Height (Metric) | 430 mm |
Diameter (Metric) Inside | 140 mm |
Safety and Handling
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.