Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Bell Jars with Top Knob and Ground Flange

Catalog No. p-34591 Shop All Corning Products
Change view
Click to view available options
Height (Metric):
42.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
02-626C 42.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Do not use in heat or pressure applications.
Catalog No. 02-626C Supplier Corning™ Supplier No. 6885222
Only null left
Add to Cart
Add to Cart
Do not use in heat or pressure applications.

Ground finish bottom flange ensures tight seal

These bell jars are made from specially selected mold-blown blanks. The bottom flange has a finely ground finish to assure tight sealing with ground glass plates. Rated 1-Atmosphere Vacuum. Do not use with heat or pressure applications.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 21.3 cm
Diameter (English) Inner 8.3 in.
Material Borosilicate Glass
No. per Pack 2/Pk.
No. per Case 2/Cs.
Diameter (English) 8.7 in.
Diameter (Metric) 22.2 cm
Height (English) 16.7 in.
Height (Metric) 42.5 cm
Type Bell Jar
Includes Top Knob and Ground Flange
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.