Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Buchner Funnels with Fine Porosity Fritted Disc
Shop All Corning Products
Click to view available options
Capacity (Metric):
2 mL
15 mL
30 mL
60 mL
150 mL
350 mL
600 mL
2000 mL
3000 mL
Porosity:
Coarse
Fine
Medium
Pore Size:
10 to 15 μm
4 to 5.5 μm
40 to 60 μm
Description
Useful where filter paper would be attacked by material being filtered
These funnels are especially useful where filter paper would be attacked by the material being filtered. The disc should not be subjected to pressure differential in excess of 1 atmosphere. The top edge is beaded.
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Diameter (Metric) Stem | 25 mm |
| Material | Borosilicate Glass |
| Height (Metric) | 330 mm |
| Certifications/Compliance | ASTM E128 |
| For Use With (Application) | Useful where filter paper would be attacked by material being filtered |
| Diameter (Metric) Disc | 127 mm |
| Includes | Fritted discs |
| Length (Metric) Stem | 110 mm |
| Porosity | Coarse |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction