Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Buchner Funnels with Fine Porosity Fritted Disc

Catalog No. 10358H Shop All Corning Products
Click to view available options
Capacity (Metric):
2 mL
15 mL
30 mL
60 mL
150 mL
350 mL
600 mL
2000 mL
3000 mL
Porosity:
Coarse
Fine
Medium
Pore Size:
10 to 15 μm
4 to 5.5 μm
40 to 60 μm
This item is not returnable. View return policy
This item is not returnable. View return policy

Useful where filter paper would be attacked by material being filtered

These funnels are especially useful where filter paper would be attacked by the material being filtered. The disc should not be subjected to pressure differential in excess of 1 atmosphere. The top edge is beaded.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Diameter (Metric) Stem 10 mm
Material Borosilicate Glass
Height (Metric) 160 mm
Certifications/Compliance ASTM E128
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Diameter (Metric) Disc 40 mm
Includes Fritted discs
Length (Metric) Stem 75 mm
Porosity Medium
Pore Size 10 to 15 μm
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.