Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ Polypropylene Caps for Erlenmeyer Flasks
BIOPHARMA

Catalog No. 07200866 Shop All Corning Products
Click to view available options
Diameter (Metric) Outer Neck:
4.3 cm
4.8 cm
7 cm
For Use With (Equipment):
2L Erlenmeyer flask
2L Plastic Erlenmeyer flask
3L Erlenmeyer flask
3L Plastic Erlenmeyer flask
500 mL, 1 L Erlenmeyer Flask
Description:
Style: Flat
Style: Vented

As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).

  • Threaded cap
  • Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane
  • Allows gas exchange while minimizing the risk of contamination
  • Sterilized by gamma radiation
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material Polypropylene
Color Orange
Description Style: Flat
Diameter (Metric) Outer Neck 4.8 cm
For Use With (Equipment) 2L Plastic Erlenmeyer flask
No. per Case 24/Cs.
No. per Pack 1/Pk.
Product Type Cap
Temperature Range (English) 284°F
Temperature Range (Metric) 140°C
Disposable Single-use
Sterility Sterile
Closure Type Screw Cap
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.