Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Certified/Serialized Class A Cylinders with Metric Scale, TD
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 08553B Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Certificate of Identification and Capacity traceable to standards provided by NIST™.

Calibrated To Deliver

 

Calibrated “To Deliver” in accordance with ASTM E-1272 and ASTM E-542. Each cylinder is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. Permanent white graduations are easy to read. Bumper guards are supplied with 25 mL through 2000 mL inclusive. The 10 mL size has a funnel top.

Tested and calibrated in an ISO/IEC 17025 certified laboratory.

Compliance

Class A tolerances in accordance with ASTM™ E 1272 and E 542.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E1272, ASTM E542, ASTM E694
Height (English) 10 in.
Tolerance Metric ±0.5 mL
Height (Metric) 254 mm
Class Serialized/Certified Class A
Type Graduated Cylinder
Base Type Hexagonal
Calibration To Deliver
Shape Round
Scale Color White
Sterility Non-sterile
Material Borosilicate Glass
Diameter (English) Outside 1.1 in.
Diameter (Metric) Outside 29 mm
Capacity (Metric) 100 mL
Includes Case of 1
Scale Single
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1 mL
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.