Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Mixing Volumetric Flask with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. 10224D Shop All Corning Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
2000 mL

Calibrated To Contain at 20°C (68°F)

The upper bulb, located between the stopper and the capacity graduation is approximately one-tenth the flask rated capacity. The 2L size upper bulb is only one-twentieth capacity. The additional bulb assists in the mixing of liquids or powders when shaken.

Compliance

Meet specifications of Manufacturing Chemists Association

TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain
Closure Material Glass
Diameter (English) Outer 3.93 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 12.67 in.
Height (Metric) 32.2 cm
Neck Style Bulb
No. per Case 1/Cs.
No. per Pack 1/Pk.
Tolerance ±0.2 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 100 mm
Closure Size 19
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.