Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Volumetric Flask with Screw Cap
GSA_VAGREENER_CHOICE

Catalog No. p-126744 Shop All Corning Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Calibrated To Contain

These volumetric flasks conform to Class A capacity tolerances prescribed by ASTM. To facilitate transfer of crystals, salts, and powders, the open end has been expanded on the 25 mL and 50 mL sizes. The standard 18-410 G.P.I. thread screw caps(Cat. No. 5650-18CO) have a durable cone-shaped polyethylene liner.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Closure Material Phenolic
Description Top style: Threaded
Diameter (English) Outer 2.36 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 6.29 in.
Height (Metric) 16 cm
Neck Style Long
No. per Case 12/Cs.
No. per Pack 6/Pk.
Tolerance ±0.08 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.