Learn More
Corning™ PYREX™ Class A Volumetric Flask with Polyethylene Snap-Cap

Shop All Corning Products


Description
The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-beaded, heavy-tubing necks, tooled for snap cap fit. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. The 10 mL through 2000 mL sizes are supplied with snap caps.
br>Cat. Nos. 5580-1 and 5580-2 have no snap caps for 1 mL and 2 mL sizes.
For snap caps only, see Cat. No. 7666.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Closure Color | Blue |
| Closure Material | HDPE |
| Description | Top style: Heavy duty rim |
| Diameter (English) Outer | 1.1 in. |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Height (English) | 3.07 in. |
| Height (Metric) | 7.8 cm |
| Neck Style | Long |
| No. per Case | 12/Cs. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.