Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Economy Volumetric Flasks, Glass Standard Taper Stopper
Shop All Corning Products

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
1 L
2000 mL
Description
Economy flasks designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for Class A volumetric ware. The graduation line is sharp and permanent; large white block letters make inscriptions easy to read. Supplied with interchangeable standard taper ground glass stoppers.
For stopper only, see Cat. No. 7650.
Specifications
Specifications
| Calibration | To Contain |
| Diameter (English) Outer | 2.3 in. |
| Capacity (Metric) | 100 mL |
| Material | Glass, Borosilicate Glass |
| Height (English) | 7.12 in. |
| Height (Metric) | 18 cm |
| Neck Style | Long |
| No. per Case | 12/Cs. |
| No. per Pack | 6/Pk. |
| Tolerance | ±0.16 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction