Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Economy Volumetric Flasks, Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. 10206F Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
1 L
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Calibrated To Contain at 20°C (68°F)

Economy flasks designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for Class A volumetric ware. The graduation line is sharp and permanent; large white block letters make inscriptions easy to read. Supplied with interchangeable standard taper ground glass stoppers.



For stopper only, see Cat. No. 7650.
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain
Diameter (English) Outer 3 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 9.92 in.
Height (Metric) 25.2 cm
Neck Style Long
No. per Case 12/Cs.
No. per Pack 6/Pk.
Tolerance ±0.24 mL
Graduated Yes
Class B
Bottom Shape Flat
Diameter (Metric) Outer 78 mm
Closure Size 16
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.