Learn More
Corning™ PYREX™ Crystallizing Dishes
Shop All Corning Products

Description
Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization
The rims on these dishes are reinforced and fire polished to reduce chipping. Will withstand repeated sterilization (wet or dry). Ideal for storage and crystallization.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Autoclavable | Autoclavable |
Bottom Shape | Flat |
Capacity (Metric) | 325 mL |
Disposable | Reusable |
Material | Borosilicate Glass |
Shape | Round |
Sterility | Sterile |
Type | Crystallizing Dish |
For Use With (Application) | Ideal for storage and crystallization |
No. per Case | 18/Cs. |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.