Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask with Phenolic Screw Cap
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 1009310D Shop All Corning Products
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Suitable for mixing and storing culture media

These Erlenmeyer flasks with phenolic screw caps are ideal for culturing, mixing and storing media. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilization. Flasks are graduated and include marking space.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Closure Material Phenolic
Description Top style: Threaded
Diameter (English) Outer 4 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
For Use With (Application) For mixing and storing culture media
Graduation Range 100 to 500 mL
Graduations 50 mL
Height (English) 7.32 in.
Height (Metric) 18.6 cm
Neck Style Narrow Mouth
No. per Case 24/Cs.
No. per Pack 6/Pk.
Thread Size 38 to 430
Writing Surface Yes
Mouth Style Narrow
Sterility Non-sterile
Closure Type Screw Cap
Diameter (Metric) Outer 102 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.