Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Cylinders with Single White-Enamel Metric Graduations, TC
GREENER_CHOICE

Catalog No. 08552G Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Calibrated To Contain

Calibrated 'to contain,' with white enamel graduations. The 100 mL capacity is in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86, D-216 and D-447. The 10 mL size has a funnel top. Bumper guards are supplied with 25 mL through 2000 mL sizes inclusive.

Compliance

100mL size meets ASTM™ E 133 and E 1272 requirements and is used in ASTM test D 86.

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 15.4 in.
Tolerance Metric ±4 mL
Height (Metric) 392 mm
Type Graduated Cylinder
Certifications/Compliance ASTM D216, ASTM D447, ASTM D86, ASTM E1272, ASTM E133
Class B
Base Type Hexagonal
Calibration To Contain
Shape Round
Scale Color White
Sterility Non-sterile
Material Borosilicate Glass
Diameter (English) Outside 1.9 in.
Diameter (Metric) Outside 50 mm
Capacity (Metric) 500 mL
Includes Bumper Guard
Scale Single
Graduations 5 mL
Autoclavable Autoclavable
Subdivision 5 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.