Learn More
Corning™ PYREX™ Class A Micro Volumetric Flask, Standard Taper Stopper
Shop All Corning Products

Description
Calibrated To Contain
Volumetric flasks for microchemical work, sizes 1 mL through 5 mL, are designed in accordance with the recommendations of the Committee of Microchemical Apparatus, Analytical Division of the A.C.S. To improve the stability of this small flask, a hexagonal base, similar to those on all cylinders, has been added. The graduation line is sharp and permanent. The white markings are easy to read.
For stoppers only, see Cat. No. 7650.
Reference: ASTM E-237.
Compliance
Designed from requirements of ASTM™ E 237, Class A; Sizes 1 to 5mL are designed to meet standards of ACS Committee of Microchemical Apparatus, Analytical Division.
Specifications
Specifications
| Closure Material | Glass |
| Diameter (English) Outer | 1.14 in. |
| Capacity (Metric) | 25 mL |
| Material | Glass, Borosilicate Glass |
| Height (English) | 5.19 in. |
| Height (Metric) | 13.2 cm |
| Neck Style | Long |
| No. per Case | 12/Cs. |
| No. per Pack | 6/Pk. |
| Tolerance | ±0.03 mL |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.