Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Micro Volumetric Flask, Standard Taper Stopper
GSA_VAGREENER_CHOICE

Catalog No. 20814A Shop All Corning Products
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
This item is not returnable. View return policy

Catalog No. 20-814A

Supplier: Corning™ 56301

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Calibrated To Contain

Calibrated To Contain

Volumetric flasks for microchemical work, sizes 1 mL through 5 mL, are designed in accordance with the recommendations of the Committee of Microchemical Apparatus, Analytical Division of the A.C.S. To improve the stability of this small flask, a hexagonal base, similar to those on all cylinders, has been added. The graduation line is sharp and permanent. The white markings are easy to read.



For stoppers only, see Cat. No. 7650.

Reference: ASTM E-237.

Compliance

Designed from requirements of ASTM™ E 237, Class A; Sizes 1 to 5mL are designed to meet standards of ACS Committee of Microchemical Apparatus, Analytical Division.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Diameter (English) Outer 0.31 in.
Capacity (Metric) 1 mL
Material Glass, Borosilicate Glass
Height (English) 2.67 in.
Height (Metric) 6.8 cm
Neck Style Long
No. per Case 12/Cs.
No. per Pack 12/Pk.
Tolerance ±0.01 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 0.8 cm
Closure Size 8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.