Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Cylindrical Separatory Funnels with Graduations, PTFE Stopcock Plug
Shop All Corning Products

Click to view available options
Capacity (Metric):
100 mL
Description
These 100 mL PYREX™ cylindrical separatory funnels are graduated to show approximate capacity, have a micro-finish No. 4 Product Standard Polytetrafluorethylene (PTFE) stopcock and inner and outer 24/40 Standard Taper joints. The PTFE plug fits into the micro-finish barrel. The plug also reduces freezing problems and grease contamination. For replacement PTFE stopcock plugs, see No. 7681. This funnel is also a replacement part for organic chemistry kits No. 6949.
Specifications
Specifications
| Diameter (Metric)Top | 38 mm |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 294 mm |
| Graduated | Yes |
| Graduations | 5 mL |
| Joint Number | 24/40 |
| Stopcock | 4 |
| Product Type | Cylindrical Separatory Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction