Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Kjeldahl Nitrogen Distilling Apparatus, Standard Taper Joints
GREENER_CHOICE

Catalog No. p-141763 Shop All Corning Products
Change view
Click to view available options
Type:
Kjeldahl Nitrogen Distillation Apparatus
Replacement Adapter Tube
Replacement Kjeldahl Flask
Catalog No. Type
09-128 Kjeldahl Nitrogen Distillation Apparatus
09-128A Replacement Kjeldahl Flask
09-128B Replacement Adapter Tube
3 options

Catalog No. 09-128

Supplier: Corning™ 3340500

Only null left
Add to Cart
Add to Cart

Includes

Flask, condenser and inlet tube

Requires

Clamp (sold separately)

Determines nitrogen in organic compounds

This PYREX™ 500 mL distilling apparatus is used for determining nitrogen in organic compounds. This assembly includes a Kjeldahl flask specifically developed for this process and a Graham condenser with 10mm O.D. tubulations. Both the digestion and distillation stages can be performed in this flask. The assembly shown is the distillation stage, where the amount of ammonia, and hence, nitrogen, is established. The inlet tube allows the permanganate solution to be introduced after distillation. Supplied with an outer Standard Taper 29/42 joint on the flask and an outer Standard Taper 19/38 joint on the Graham condenser. Total height is 410mm; total width is 300mm; maximum O.D. is 97mm. For replacement Graham condensers, see No. 2540-200.

Order Info

Overall height: 41cm. For replacement condenser (07-729A) only

TRUSTED_SUSTAINABILITY

Specifications

Includes Flask, condenser and inlet tube
Height (Metric) 410 mm
For Use With (Application) Determines nitrogen in organic compounds
Type Kjeldahl Nitrogen Distillation Apparatus
Material Borosilicate Glass
Height (English) 16.14 in.
Capacity 16.9 oz., 500 mL
Capacity (Metric) 500 mL
Diameter (Metric) Outside 97 mm
Length (English) Jacket 7.87 in.
Length (Metric) Jacket 200 mm
Capacity (English) 16.9 oz.
Diameter (English) Outside 3.81 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.