Learn More
Corning™ PYREX™ Distilling Flasks with Three Vertical, Level Necks, Standard Taper Joint
Shop All Corning Products

Description
The three necks are the same height. Each neck has a standard taper 24/40 joint.
Specifications
Specifications
| Description | Top style: Standard taper joint |
| Diameter (English) Outer | 6.37 in. |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Height (English) | 8.46 in. |
| Height (Metric) | 21.5 cm |
| Neck Style | Vertical |
| No. per Case | 4/Cs. |
| No. per Pack | 1/Pk. |
| Shape | Multi-neck |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.