Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Distilling Flasks with Three Vertical, Level Necks, Standard Taper Joint
GREENER_CHOICE

Catalog No. 101642C Shop All Corning Products
Click to view available options
Capacity (Metric):
500 mL
1 L
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Side necks at same level as center neck

The three necks are the same height. Each neck has a standard taper 24/40 joint.

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Standard taper joint
Diameter (English) Outer 6.37 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 8.46 in.
Height (Metric) 21.5 cm
Neck Style Vertical
No. per Case 4/Cs.
No. per Pack 1/Pk.
Shape Multi-neck
Standard Taper Joint 24/40 Center, Two 24/40 side
Diameter (Metric) Outer 162 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.