Learn More
Corning™ PYREX™ Distilling Flasks

Shop All Corning Products


Description
Round bottoms, vial mouths, with side arms at 75° angle
The sidearm on all sizes, except 125 mL, is approximately 77 mm below the top of the neck at an angle of 75°. Adaptable for use with thermometers calibrated for 76 mm immersion. The sidearm of the 125 mL flask is located approximately 137 mm from the bottom of the flask to meet the requirements of ASTM E-1405 and can be used in ASTM tests D-86, D-233, and D-447. Suitable for microchemical applications.
Heavy duty.
Compliance
Meet Manufacturing Chemists Association Standards. Meet ASTM™ D 233, D 86, and D 447 requirements.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Closure Material | Rubber |
| Description | Top style: Beaded rim |
| Diameter (English) Outer | 2.7 in. |
| Diameter (Metric) Side Arm | 0.7 cm |
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| Height (English) | 8.42 in. |
| Height (Metric) | 21.4 cm |
| Length (Metric) Side Arm | 10 cm |
| Neck Style | Long |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.