Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Economy, Double Scale Cylinders

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
20 mL
Description
- Two metric scales for reading up or down
- Shorter than standard cylinders
- Without bumper guards

Specifications
Specifications
Sterility | Non-sterile |
Class | B |
Type | Graduated Cylinder |
Height (Metric) | 520 mm |
Height (English) | 20.47 in. |
Base Type | Hexagonal |
Calibration | To Contain |
Material | Borosilicate Glass |
Diameter (English) Outside | 3.26 in. |
Diameter (Metric) Outside | 8.3 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction