Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Economy Grade Cylinders with Double Metric Scales, TC
GSA_VAGREENER_CHOICE

Catalog No. p-82576 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
5 mL
10 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
08-562-5F 1 L 5 mL
08-562-5A 25 mL 0.2 mL
08-562-5B 50 mL 1 mL
08-562-5D 250 mL 1 mL
08-562-5H 10 mL 0.1 mL
08-562-5E 500 mL 5 mL
08-562-5C 100 mL 1 mL
08-562-5G 2000 mL 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 08-562-5F Supplier Corning™ Supplier No. 30251L
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Calibrated To Contain

Calibrated 'To Contain.' A less costly cylinder, designed for those institutions performing many general laboratory procedures. No bumper guards supplied.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Graduated Cylinder
Height (English) 18.3 in.
Height (Metric) 465 mm
Tolerance Metric ±50 mL
Certifications/Compliance ASTM E438
Class Economy
Shape Round
Base Type Hexagonal
Calibration To Contain
Scale Color White
Sterility Non-sterile
Material Borosilicate Glass
Diameter (English) Outside 2.5 in.
Diameter (Metric) Outside 64 mm
Capacity (Metric) 1 L
For Use With (Application) General Laboratory Procedures, Institutions
Scale Dual
Graduations 5 mL
Autoclavable Autoclavable
Subdivision 5 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.