Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ EZ Access™ Class A Heavy-Duty Wide Mouth Volumetric Flask with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. p-126630 Shop All Corning Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Interchangeable standard taper ground glass stoppers in various sizes

Designed for microchemical work. The heavy duty, wide mouth facilitates filling and mixing. Easy-to read graduation line is sharp and permanent. Supplied with interchangeable standard taper ground glass stoppers.



For replacement stopper only, see Cat. No. 7650.

Order Info

Replacement stoppers, order 14-640-1B

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Diameter (English) Outer 1.57 in.
Capacity (Metric) 25 mL
Material Borosilicate Glass
Height (English) 3.93 in.
Height (Metric) 10 cm
Neck Style Long
No. per Case 6/Cs.
No. per Pack 6/Pk.
Tolerance ±0.03 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 40 mm
Closure Size 13
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.