Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask with Standard Taper Stopper
GSA_VAGREENER_CHOICE

Catalog No. 10098H Shop All Corning Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1 L
Material:
Borosilicate Glass
This item is not returnable. View return policy

Catalog No. 10-098H

Supplier: Corning™ 50201L

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Narrow mouths

For convenience, these flasks are graduated to show approximate capacity. The 25 mL, 50 mL, and 125 mL flasks are satisfactory for use as a weighing bottle.



For stopper only, see Cat. No. 7650.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 5.07 in.
Capacity (Metric) 1 L
Material Borosilicate Glass
Graduation Range 250 to 1000 mL
Graduations 50 mL
Height (English) 9.48 in.
Height (Metric) 24 cm
Neck Style Narrow Mouth
No. per Case 6/Cs.
No. per Pack 1/Pk.
Writing Surface Yes
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Closure Type Barrel Head
Diameter (Metric) Outer 129 mm
Closure Size 32
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.