Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Wide Neck Phosphoric Acid Volumetric Flasks, Tooled Rim
GREENER_CHOICE

Catalog No. p-127052 Shop All Corning Products
Click to view available options
Capacity (Metric):
200 mL
250 mL

Catalog No. 10-240A

Supplier: Corning™ 5840200

Only null left
Add to Cart
Add to Cart

Calibrated To Contain, ±0.18mL limit of error

For use in determining phosphoric acid in mixed fertilizer. Made of heavy construction throughout and with a wide neck.

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Heavy duty rim
Diameter (English) Outer 2.9 in.
Capacity (Metric) 200 mL
Material Borosilicate Glass
Height (English) 5.98 in.
Height (Metric) 15.2 cm
Neck Style Wide
No. per Case 12/Cs.
No. per Pack 6/Pk.
Tolerance ±0.18 mL
Mouth Style Wide
Class B
Bottom Shape Flat
Diameter (Metric) Outer 74 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.