Learn More
Corning™ PYREX™ Class A Certified and Serialized Volumetric Flasks with Glass Standard Taper Stopper
Shop All Corning Products

Description
Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288
Calibrated to Class A tolerances in accordance with ASTM E-542 and E-288. Each flask is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. Supplied with a standard taper stopper.
For stopper only, see Cat. No. 7650.
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Order Info
Flasks come as Case of 1.
Certifications
Individually calibrated and certified against equipment whose calibration is traceable to NIST™

Specifications
Specifications
Calibration | To Contain |
Certifications/Compliance | NIST, ASTM E542, ASTM E288 |
Closure Material | Glass |
Diameter (English) Outer | 2 in. |
Capacity (Metric) | 50 mL |
Material | Glass, Borosilicate Glass |
Height (English) | 5.98 in. |
Height (Metric) | 15.2 cm |
Neck Style | Long |
No. per Case | 1/Cs. |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.